Socket with Bronze Shell and Bushing in Porcelain (Key Not Included)
Socket with Bronze Shell and Bushing in Porcelain (Key Not Included)
Frequently Purchased Together
Product Details
- Bronze Shell
- Porcelain
- CULus - Listed
Documents
Specifications
- AMP:
- 2.64
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Material:
- Bronze, Ceramic
- Material Type:
- Porcelain
- Origin:
- Global
- Product Type:
- Socket
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W
- Width:
- 1-1/2 in