Swag Hook in Antique Brass
Swag Hook in Antique Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die cast
- Contains (1) hook
- Hardware included
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- ETL Listed:
- No
- Material:
- Metal
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No