Satco

Swag Hook in Brass

Part #S90440  |  Manufacturer Part #90/440

Color/Finish:
Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardware included
  • Die cast
  • Contains (1) hook

Specifications

Color Finish: Brass

ETL Listed: No

Material: Metal

Type: Lamp Swag Hooks