Satco

Swag Hook Kit in Brass

Part #S90450  |  Manufacturer Part #90/450

Color/Finish:
Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardware included
  • Die cast
  • Contains (2) hooks

Specifications

Color Finish: Brass

ETL Listed: No

Length: 4-1/4 in

Material: Metal

Origin: Global

Type: Lamp Swag Hooks