Satco
Swag Hook Kit in Polished Chrome
Part #S90456 | Item #4245774 | Manufacturer Part #90/456
Product Details
- Hardware included
- Die cast
- Contains (2) hooks
Specifications
Color Finish: Polished Chrome
ETL Listed: No
Material: Metal
Origin: Global