3/8 x 3/8 in. Compact Intermittent Pilot Connector
3/8 x 3/8 in. Compact Intermittent Pilot Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass elbow
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Length:
- 5 ft
- Water Supply Connector Type:
- Dishwasher