Savard Plumbing

3/8 x 7/8 x 12 in. Compression x Ballcock Stainless Steel Connection with Nut

Part #D63512  |  Manufacturer Part #63512

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Compression

End Connection 2: Ballcock

End Connections: Compression x Ballcock

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

Length: 12 in

Outer Hose Material: Stainless Steel

Water Supply Connector Type: Toilet