Dirtex® 18 oz. Heavy Duty Cleaner Spray

Part #S10761  |  Item #2346663  |  Manufacturer Part #10761

Call for Pricing EACH

Size:

18 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Residential, Commercial]

Collection: Dirtex®

EcoLogo Certified: No

Green Seal Certified: No

Material: Aerosol

Product Type: Spray

SCAQMD Compliant: No

Size: 18 oz