60W 4-Light Candelabra E-12 Incandescent Pendant Light in Burnished Brass

You last purchased this on
 
Savoy House

Beacon 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Burnished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Savoy House

Beacon 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Burnished Brass

  • Fast #
  • Part #S11814171
  • Item #9500300
  • Manufacturer Part #1-181-4-171
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White frosted glass accents add balance to this four-light pendant in a burnished brass finish
  • Measuring 20" wide x 16" high, the fixture provides ample illumination from four 60-watt Edison-base bulbs
  • The Beacon collection gives a stylish update to a classic modern design
  • The adjustable hanging height from 16 to 70 inches adds to the versatility
  • Requires Certification

Documents


Specifications

Collection:
Beacon
Color Finish Category:
Brass Tones
Color Finish Name:
Burnished Brass
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Height:
16 in
Installation Type:
Ceiling Mount
Length:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Glam, Mid-century, Modern
Material:
Glass, Metal
Number of Lights:
4
Volts:
120V
Watts:
60 W
Width:
20 in