0 items

Savoy House/Renaissance Guild Melrose 100W 4-Light Bath Bar Light

S868364

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Melrose
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal Etched
Height
7-3/4 in
Installation Type
Wall Mount
Length
6-3/4 in
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
33-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday