0 items

Savoy House/Renaissance Guild Morland 16 in. 1-Light Wall Sconce

S9961CP1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Morland
Color Finish
English Bronze
Color Finish Category
Bronze Tones
Depth
33-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Opal
Height
16 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday