0 items

Savoy House/Renaissance Guild Penrose 3-Light Foyer Pendant

S710403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Penrose
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Clear
Height
26 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday