0 items

Savoy House/Renaissance Guild 40W 2-Light Flushmount Ceiling Fixture

S678211

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Etched
Height
4-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
40
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday