3-Light Bath Bar in Polished Chrome
Aiden 3-Light Bath Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A gleaming, polished chrome finish looks terrific on the rectangular wall plate, twin decorative rods, and sleek, tiered lamp cups
- Three neat, conical shades of lovely, white opal glass each hold a 60W, E-style bulb for ample illumination above your mirror
- Elegant traditional details mix with contemporary design and finishes for bath bar lighting that’s completely chic
- Bath bar install direction: Reversible
- It is LED Compatible
- UL Damp Listed
- The Aiden blends in with transitional, modern, and traditional decor styles, and is UL rated for damp locations -so it’s the perfect, sophisticated fixture for your bathroom or powder room.
- This bath bar measures 24” wide and 8.5” high, and may be mounted as either uplight or downlight
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Aiden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Bath
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7 lb