60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Satin Nickel
Fremont 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The round wall plate and light arm have double ring detailing and a brushed, satin nickel finish
- The long tail of that arm is made of clear glass, with a double ring of satin nickel above the glass ball finial
- Slim and stylish! This Fremont sconce packs a whole lot of textural interest into one slender silhouette
- It is LED Compatible
- One 60W, C-style bulb fits within the shade of this 5” wide and 21” high sconce
- It’s the perfect size to place alone, in pairs, or several grouped together, along the walls of your dining room, kitchen, living room, entryway, bedroom, bathroom, office, family room, media room, or hallway.
- Altogether, it’s an elegant fixture that is a pleasure to have in your home
- The cylindrical shade is a lovely, soft white fabric
- Bath bar install direction: Up
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Fremont
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Fabric
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.64 lb
- Width:
- 5 in