Octave 60W 1-Light Incandescent Wall Sconce in English Bronze

Part #S94030113  |  Item #7939808  |  Manufacturer Part #9-4030-1-13

$ 78.00 EACH

Color/Finish:
English Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Octave 1-light sconce from Savoy House has understated elegance
  • It features a large curved shade of clear glass, minimal detailing and an English bronze finish
  • It may be mounted as either uplight or downlight
  • Sconces add a touch of style and light to any wall, including but certainly not limited to hallways, entryways, stairways, great rooms and dining rooms
  • You will also often see a pair of sconces flanking a bathroom vanity mirror to provide an even, flattering wash of light
  • Because the bulb is exposed, try using a stylized bulb (not included) such as Edison for a different look! The English bronze finish can be paired with bronze hardware or mixed with hardware in other fixtures
  • Try the Octave with glam, transitional or contemporary style rooms for a chic look
  • It is LED Compatible
  • Bath bar install direction: Reversible

Documents

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

Collection: Octave

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: Transitional

Material: [Steel, Glass]

Number Of Lights: 1

Power Source: Hardwired

Product Type: Wall Sconce

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 7.548

Width: 5 in