0 items

SBS Products TF Ultra™ Wall Mount Touch-Free Soap Dispenser

DTF2

Color Finish

Starting at $4.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • BioCote® antimicrobial agent inhibits growth of bacteria, fungi and molds inside the dispenser
  • Dispenses .7 mL of product per push
  • Durable plastic components guarantee product for life
  • Locking mechanism prevents unauthorized access and product contamination
  • Uses 1 L or 1.2 L cartridge

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
1.2 ltr
Collection
TF Ultra™
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Installation Type
Wall Mount
Material
Plastic
Power Source
Battery

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday