1000ml Hair and Body Wash

You last purchased this on
 
SC Johnson Professional

Estesol® 1000ml Hair and Body Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

Estesol® 1000ml Hair and Body Wash

  • Fast #
  • Part #SHAB1L
  • Item #7483360
  • Manufacturer Part #HAB1L
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will rinse easily, with an invigorating “rainforest” fragrance, from hair and skin to leave no soapy residues on the body or in shower areas
  • Contains glycerin to help prevent skin dryness and leaves skin feeling soft and supple
  • Pleasantly fragranced hair and body shower gel in a cartridge that is ultrasonically sealed , non-vented, and recyclable
  • Capacity: 1 Liter
  • The cartridge collapses during normal use to ensure full evacuation of product
  • Locations of use include general and light industrial, office/commercial/leisure
  • The USDA certified biobased product label assures the consumer that a product or package contains a verified amount of renewable biological ingredients
  • EcoLogo™ Certified: EcoLogo provides customers with assurance that the products meet stringent standards of environmental leadership
  • Requires Certification

Specifications

Application:
Industrial
Capacity:
1000 mL
Collection:
Estesol®
Color Finish Category:
Greens
Color Finish Name:
Green
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Package Quantity:
Case of 6
Product Type:
Hair and Body Wash
Size:
1000 mL
UL Listed:
No