SC Johnson

InstantFoam® 1 L Alcohol Foam Hand Sanitizer (Case of 6)

Part #SIFS1L  |  Manufacturer Part #IFS1L

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfume and dye free, hypoallergenic alcohol based hand sanitizer
  • Non-taining to food
  • Contains skin conditioners

Documents

Specifications

Application: Hand Sanitizer

Collection: InstantFoam®

NSF Certified: Yes

Package Quantity: Case of 6

Product Type: Foam

Size: 1 L

Type: Foam