SC Johnson

InstantFoam® 1 L Touchfree Alcohol Foam Hand Sanitizer (Case of 3)

Part #SIFS1TF  |  Manufacturer Part #IFS1TF

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dye and perfume-free, with moisturizers
  • Use without water to kill 99.99% of many common germs in just 15 seconds
  • Ideal for use in healthcare, food handling and other work environments where high level of hand hygiene is required
  • Cartridge is 1 L

Documents

Specifications

Application: Hand Cleaning

Collection: InstantFoam®

Color Finish: Clear

Package Quantity: Case of 3

Size: 1 L

Type: Foam