SC Johnson

Kresto® 1.5 gal Pump Bottle Liquid Hand Cleaner

Part #D99027564  |  Manufacturer Part #99027564

Size:

1.5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Kresto®

Color Finish: Red

EcoLogo Certified: No

Green Seal Certified: No

Size: 1.5 gal

UL Listed: No