SC Johnson

Kresto® 2000ml Hand Cleanser

Part #DPN28715706  |  Manufacturer Part #PN28715706

Size:

2000 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% solvent-free, extra heavy-duty hand cleanser
  • Has the cleaning power to handle tough soils such as grease, oil, soot and carbon black but is gentle to the skin
  • Contains all-natural walnut shell scrubbers

Specifications

Application: Heavy Duty

Collection: Kresto®

Color Finish: Beige

Color Finish Category: Neutrals

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Size: 2000 mL

UL Listed: No