250 mL Hand Cleaner
Kresto® Special Ultra 250 mL Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for replacing thinners and other technical solvents
- Contains all-natural walnut shell scrubbers
- Specialty cleanser for removing oil-based paints, lacquers, stains, adhesives, tar and asphalt
Specifications
- Application:
- Heavy Duty
- Capacity:
- 250 mL
- Collection:
- Kresto® Special Ultra
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Hand Cleaner
- Size:
- 250 mL
- UL Listed:
- No