SC Johnson

Kresto® Heavy Duty Hand Cleansing Wipes (Count of 130)

Part #DKCW130W  |  Manufacturer Part #KCW130W

Size:

130 ct
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual sided cherry-scented hand cleansing towels for the gentle removal of extra heavy duty contamination without using water
  • Superior dirt-removing properties, very economical
  • With toxicologically safe, non VOC-regulated ingredients; kind to the skin and the environment
  • With special solvents and high active content it has extra powerful cleansing action; also effective to remove sealants and paint from hands

Specifications

Application: Hand Cleaning

Collection: Kresto®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Package Quantity: Pack of 130, Case of 4 Packs

Product Type: Sanitizing Hand Wipes

Size: 130 ct