SC Johnson

Kresto® Wipes (Count of 70)

Part #DKKW70W  |  Manufacturer Part #KKW70W

Size:

70 ct
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For quick cleaning of dirt, grease, and grime when a sink is not available
  • Cartons ship and store flat to save space

Specifications

Application: Hand Cleaning

Collection: Kresto®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Package Quantity: Case of 6

Product Type: Sanitizing Hand Wipes

Size: 70 ct

Width: 10 in