Wipes (Pack of 130, Case of 4 Packs)
Kresto® KWIK-WIPES® Wipes (Pack of 130, Case of 4 Packs)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured wipes
- For use on skin, also great for tools and other surfaces
- For quick cleaning of dirt, grease, and grime when a sink is not available
Specifications
- Application:
- Heavy Duty
- Capacity:
- 130 ct
- Collection:
- Kresto® KWIK-WIPES®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 130, Case of 4 Packs
- Product Type:
- Sanitizing Hand Wipes
- Size:
- 130 ct