1 L Transparent Curve Soap Dispenser in Black and Polished Chrome (Case of 15)
Proline® 1 L Transparent Curve Soap Dispenser in Black and Polished Chrome (Case of 15)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Durable plastic components guarantee product for life
- Universal dispenser for all 1 liter products
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 1 liter Deb Stoko Cartridge
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 L
- Collection:
- Proline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Chrome
- Depth:
- 4-3/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Package Quantity:
- Case of 15
- Type:
- STPB1LDSEA
- UL Listed:
- No
- Width:
- 5-1/5 in