SC Johnson

Proline® 1000ml Dispenser in Stainless Steel

Part #S98123S  |  Manufacturer Part #98123S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Capacity: 1000 mL

Collection: Proline®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 9 in

Installation Type: Wall Mount

Length: 5 in

Package Quantity: Case of 10

UL Listed: No

Width: 4 in