1 L Antibacterial Foam in Green
Refresh™ 1 L Antibacterial Foam in Green
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides up to 1400 hand washes from each cartridges
- Contains Triclosan to fight bacteria growth, added moisturizers to keep hands healthy
- A high quality antibacterial formula providing effective protection from common bacteria
- Contains skin conditioners to improve hydration and prevent drying of skin
- Ultrasonically sealed cartridges prevent the ingress of bacteria
- No water need to create lather
- Rinses easily from the skin leaving no soapy residue
Specifications
- Application:
- Schools
- Brand Model Compatibility:
- ANT1LDS Dispenser
- Collection:
- Refresh™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Skin Cleanser
- Size:
- 1 L
- UL Listed:
- No