1 L Rose Foam Hand Soap

You last purchased this on
 
SC Johnson Professional

Refresh™ Rose 1 L Rose Foam Hand Soap

  • Fast #
  • Part #SRFW1L
  • Item #7483652
  • Manufacturer Part #RFW1L
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SC Johnson Professional

Refresh™ Rose 1 L Rose Foam Hand Soap

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wonderfully ‘silky-smooth’ skin feel when washing helps to improve hand washing compliance
  • Highly economical, foam only one dose is required to provide effective hand cleansing - Provides over 30% more washes compared to standard lotion soap and up to 45% on water consumption compared to lotion soap
  • Luxurious, pleasantly fragrance, rich, mild foam soap with added moisturizers
  • Location of use: general and light industrial, office/commercial/leisure, community healthcare, acute healthcare/hospitals, medical rooms and laboratories, Consumer
  • Deb Skin Care Step: Cleanse - Washroom
  • USDA Certified Biobased Product and Green Seal Certified - This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity.
  • Requires Certification

Specifications

Application:
Hand Cleaning
Capacity:
1 L
Collection:
Refresh™ Rose
Color Finish Category:
Pinks
Color Finish Name:
Pink
EcoLogo Certified:
Yes
Green Seal Certified:
Yes
Package Quantity:
Case of 6
Product Type:
Hand Soap
Size:
1 L
UL Listed:
No