4 L Heavy Duty Skin Cleaner in Beige
Stoko® Kresto® Classic 4 L Heavy Duty Skin Cleaner in Beige
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains all-natural, biodegradable walnut shell scrubbers to remove even ground-in dirt
- Low solvent content, good skin compatibility
- Extra heavy-duty cleanser for tough soils such as grease, oil, ink and carbon black
Specifications
- Application:
- Industrial
- Brand Model Compatibility:
- Stoko 4 L Dispenser
- Collection:
- Stoko® Kresto® Classic
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-3/4 in
- Length:
- 13 in
- Package Quantity:
- Pack of 2
- Product Type:
- Skin Cleaner
- Size:
- 4 L
- UL Listed:
- No
- Weight:
- 20 lb
- Width:
- 6-1/2 in