100mL Sun Protect 30 UV Skin Protection Cream

You last purchased this on
 
SC Johnson Professional

Stokoderm® Sun Protect 30 PURE 100mL Sun Protect 30 UV Skin Protection Cream

This product requires certification to purchase.
You last purchased this on
 
SC Johnson Professional

Stokoderm® Sun Protect 30 PURE 100mL Sun Protect 30 UV Skin Protection Cream

  • Fast #
  • Part #MMRSSUN100ML
  • Item #7658090
  • Manufacturer Part #SUN100ML
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides 30 times the skin’s normal protection against the sun’s UVB rays
  • Withstands heavy perspiration or immersion in water
  • Protects outdoor workers exposed to UVA & UVB sun rays
  • SPF 30
  • Suitable for use on face
  • Safe to be used by outdoor electricians wearing electrical insulating gloves
  • Dye, color and perfume free, reducing the potential for allergic reaction and skin irritation
  • Encourages regular use and does not affect dexterity with hand held tools
  • Requires Certification

Specifications

Application:
Outdoor
Capacity:
100 mL
Collection:
Stokoderm® Sun Protect 30 PURE
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Cream
Size:
100 mL
UL Listed:
No