100ml Skin Conditioning Cream

You last purchased this on
 
SC Johnson Professional

Stokolan® Classic 100ml Skin Conditioning Cream

This product requires certification to purchase.
You last purchased this on
 
SC Johnson Professional

Stokolan® Classic 100ml Skin Conditioning Cream

  • Fast #
  • Part #MMRSCJSCL100ML
  • Item #7481860
  • Manufacturer Part #SCL100ML
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Silicone free
  • Spreads easily and quickly into the skin
  • This highly concentrated skin care cream soothes dry, cracked skin and can aid in the prevention of dermatitis
  • Leaves no residual greasy feeling
  • Requires Certification

Specifications

Application:
Industrial, Healthcare
Capacity:
100 mL
Collection:
Stokolan® Classic
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Cream
Size:
100 mL
UL Listed:
No