SC990B619 SLIDE DR PULL
SC990B619 SLIDE DR PULL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-1/4 in
- Material:
- Brass
- Thickness:
- 1-1/2 in, 1-3/8 in
- Type:
- SCH681291