SCBA STORAGE BAG 30X12X13

Part #A410045  |  Item #5091689  |  Manufacturer Part #410045

Call for Pricing EACH

Type:

A410045
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to transport and store, this durable rectangular carry bag features reinforced handles, shoulder strap and dual zipper entry
  • Internal padding protects SCBA and mask
  • Accessory zipper pouch and internal straps with side release buckle

Specifications

Color Finish: Black

Height: 13 in

Length: 30 in

Type: A410045

Weight: 5.8

Width: 12 in