Scented Baby Wipes Tub in White
Part #RRPBWS80 | Item #4441447 | Manufacturer Part #RPP RPBWS-80
Product Details
- Extra soft wipes premoistened with a gentle cleansing solution and aloe vera
- Clinically tested for mildness
- Pop-up resealable pouch for convenient dispensing
- Hypoallergenic, alcohol free
Specifications
ADA Compliant: No
Application: General Purpose
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
IAPMO Listed: No
Length: 7-7/8 in
Material: Cloth
Width: 7 in