Schedule 10 304L Stainless Steel Grooved Weld Pipe

GSPGR14L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
6 in
Schedule Class
10
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday