Schedule 10 316L Stainless Steel Cap

IS16LWCAP

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE
  • 10 in

    IS16LWCAP10

  • $313.04
  • 12 in

    IS16LWCAP12

  • $419.51
  • 1 in

    IS16LWCAPG

  • $54.08
  • 2 in

    IS16LWCAPK

  • $46.48
  • 3 in

    IS16LWCAPM

  • $62.53
  • 4 in

    IS16LWCAPP

  • $75.21
  • 6 in

    IS16LWCAPU

  • $125.06
  • 8 in

    IS16LWCAPX

  • $223.86

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday