Schedule 10 316L Stainless Steel Long Radius 90 Degree Elbow

DS16LW9

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday