Schedule 10 Stainless Steel Seamless Pipe

GSSP14LE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Material
Stainless Steel
Material Type
304L
Origin
Global
Pipe Tubing Size
2 in
Schedule Class
10
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday