Schedule 10 Stainless Steel Tubing

DST4L147

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-778
End Connection 1
OD
Gauge
14
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
6 in
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday