Schedule 10 Stainless Steel Welded Pipe

DSP716L

To see availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-778
Length
21 ft
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
8 in
Schedule Class
10
Type
Welded

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday