Schedule 10 Type A 304L Stainless Steel Stub End

DS10S4LWSEAE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday