Schedule 10 Type A 304L Stainless Steel Stub End

IS14LWSEAE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday