Schedule 10 Type C 316L Stainless Steel Stub End

DS16LWSEC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Stub End
End Connections
Stub End
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday