Schedule 10 Welded Stainless Steel Pipe

GSP16L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL
  • Material Type: 316L
  • Material: stainless steel
  • Schedule: 10

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
316L
Origin
Global
Pipe Tubing Size
1/2 in
Schedule Class
10
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday