Schedule 10 Welded Stainless Steel Pipe

GSP1S4L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Origin
Global
Pipe Tubing Size
12 in
Schedule Class
10S
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday