Schedule 10S 304L Stainless Steel 45 Degree Elbow

IS1S4LW4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday