Schedule 40 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

IS46LS9E

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Long Radius, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pipe Wall Type
Seamless
Schedule Class
40
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday