Schedule 40 Aluminum Pipe

DAP46061T6

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-241
Material
Aluminum
Material Type
6061-T6
Pipe Tubing Size
1-1/4 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday